- Driver Gloves
- Size Group: Medium
- Tan
| Glove Size | Medium |
| Material | Grain Leather |
| Color | Tan |
| Lining | Unlined |
| Style | Standard, Straight Thumb |
| Cuff Style | Hemmed |
| Resistance | Abrasion |
| Weight | 0.3 LB |
| Glove Size | Medium |
| Material | Grain Leather |
| Color | Tan |
| Lining | Unlined |
| Style | Standard, Straight Thumb |
| Cuff Style | Hemmed |
| Resistance | Abrasion |
| Weight | 0.3 LB |