- Driver Gloves
- Size Group: Small
- Tan
| Style | Standard, Straight Thumb |
| Lining | Unlined |
| Resistance | Abrasion |
| Glove Size | Small |
| Material | Grain Leather |
| Cuff Style | Hemmed |
| Color | Tan |
| Weight | 0.5 LB |
| Style | Standard, Straight Thumb |
| Lining | Unlined |
| Resistance | Abrasion |
| Glove Size | Small |
| Material | Grain Leather |
| Cuff Style | Hemmed |
| Color | Tan |
| Weight | 0.5 LB |