- Driver Gloves
- Size Group: X-Large
- Tan
| Lining | Unlined |
| Cuff Style | Hemmed |
| Material | Grain Leather |
| Glove Size | X-Large |
| Style | Standard, Straight Thumb |
| Color | Tan |
| Resistance | Abrasion |
| Weight | 4.71 LB |
| Lining | Unlined |
| Cuff Style | Hemmed |
| Material | Grain Leather |
| Glove Size | X-Large |
| Style | Standard, Straight Thumb |
| Color | Tan |
| Resistance | Abrasion |
| Weight | 4.71 LB |