- Drivers Gloves
- Beige
- Goatskin
- Large
features
- Premium grain goat skin leather gloves are very soft and liquid-resistant
- Shirred elastic wrist helps keep dirt and debris out of the glove
- Keystone thumb construction provides flexibility and comfort
- Color coded cotton hem for easy size identification
| Glove Size | Large |
| Cuff Style | Shirred Elastic Cuff |
| Material | Goatskin |
| Style | Keystone Thumb, Elastic Wrist |
| Color | Beige |
| Weight | 0.19 LB |

