- Welding Gloves
- Size Group: Large
- Blue
| Material | Split Cowhide |
| Style | Gunn Pattern |
| Color | Blue |
| Usage | High Heat |
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Glove Size | Large |
| Cuff Style | Leather Cuff |
| Lining | Full Sock |
| Weight | 0.25 LB |
| Material | Split Cowhide |
| Style | Gunn Pattern |
| Color | Blue |
| Usage | High Heat |
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Glove Size | Large |
| Cuff Style | Leather Cuff |
| Lining | Full Sock |
| Weight | 0.25 LB |