- High Heat Gloves
- Size Group: Large
- Brown
| Cuff Style | Gauntlet |
| Temp Range | 400.0 °F [Min], 500.0 °F [Max] |
| Lining | Wool |
| Glove Size | Large |
| Material | Thermaleather |
| Color | Brown |
| Usage | High Heat |
| Style | Clute Pattern |
| Cuff Length | 4 in |
| Weight | 0.99 LB |
| Cuff Style | Gauntlet |
| Temp Range | 400.0 °F [Min], 500.0 °F [Max] |
| Lining | Wool |
| Glove Size | Large |
| Material | Thermaleather |
| Color | Brown |
| Usage | High Heat |
| Style | Clute Pattern |
| Cuff Length | 4 in |
| Weight | 0.99 LB |