- 4000 Series Pigskin Leather Driver Gloves
- Size Group: Large
- Beige
| Cuff Style | Hemmed |
| Material | Premium Grain Pigskin |
| Resistance | Abrasion |
| Color | Beige |
| Glove Size | Large |
| Usage | General Protection |
| Style | Keystone Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Weight | 0.26 LB |

