- 4000 Series Pigskin Leather Driver Gloves
- Size Group: Small
- Beige
| Style | Keystone Thumb, Shirred Elastic Back |
| Resistance | Abrasion |
| Glove Size | Small |
| Usage | General Protection |
| Cuff Style | Hemmed |
| Color | Beige |
| Lining | Unlined |
| Material | Premium Grain Pigskin |
| Weight | 0.26 LB |

