- Driver's Pigskin Gloves
- X-Large
- Thinsulate® Liner
- Keystone Thumb
- Tan
features
- Select tough grain pigskin leather gloves provide durable hand protection for general work applications
- Shirred elastic wrist helps keep dirt and debris out of the glove
- Color coded cotton hem for easy size identification
- 100 gram Thinsulate® lining
| Lining | Thinsulate® |
| Thumb | Keystone |
| Thumb Type | Keystone |
| Glove Size | X-Large |
| Cuff Style | Shirred Elastic Back |
| Material | Premium Grain Pigskin |
| Color | Tan |
| Weight | 0.2 LB |

