- 4000 Series Pigskin Leather Driver Gloves
- Size Group: Large
- Yellow
| Resistance | Abrasion |
| Usage | General Protection |
| Material | Standard Grain Pigskin |
| Glove Size | Large |
| Color | Yellow |
| Style | Straight Thumb, Shirred Elastic Back |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Weight | 0.25 LB |

