- 4000 Series Pigskin Leather Driver Gloves
- Size Group: Small
- Yellow
| Usage | General Protection |
| Cuff Style | Hemmed |
| Material | Standard Grain Pigskin |
| Lining | Unlined |
| Style | Straight Thumb, Shirred Elastic Back |
| Glove Size | Small |
| Resistance | Abrasion |
| Color | Yellow |
| Weight | 0.23 LB |

