- Camouflage Winter Liner
- Camouflage
| Resistance | Cold Weather |
| Color | Camouflage |
| Closure Type | Velcro |
| Material | Twill |
| Climate Range | Moderate to Severe Cold |
| Lining | Polyfiber/Cotton |
| Weight | 0.25 LB |
| Resistance | Cold Weather |
| Color | Camouflage |
| Closure Type | Velcro |
| Material | Twill |
| Climate Range | Moderate to Severe Cold |
| Lining | Polyfiber/Cotton |
| Weight | 0.25 LB |