- Quality Welding Gloves
- Size Group: Large
- Russet
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Material | Split Cowhide |
| Length | 13 1/2 in |
| Lining | Full Sock |
| Style | Standard, Straight Thumb |
| Glove Size | Large |
| Cuff Style | Leather Cuff |
| Color | Russet |
| Weight | 0.86 LB |
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Material | Split Cowhide |
| Length | 13 1/2 in |
| Lining | Full Sock |
| Style | Standard, Straight Thumb |
| Glove Size | Large |
| Cuff Style | Leather Cuff |
| Color | Russet |
| Weight | 0.86 LB |