- Welding Gloves
- Size Group: Large, Right Hand
- Blue
| Material | Split Cowhide |
| Style | Standard, Gunn-Wing Thumb |
| Resistance | Heat, Abrasion |
| Usage | Welding |
| Lining | Foam |
| Glove Size | Large, Right Hand |
| Color | Blue |
| Cuff Length | 4 in |
| Cuff Style | Leather Cuff |
| Weight | 0.35 LB |

