- Tig Welding Gloves
- Size Group: Small
- Tan
| Glove Size | Small |
| Color | Tan |
| Lining | Unlined |
| Style | Standard, Gunn-Straight Thumb |
| Usage | TIG Welding |
| Material | Soft Grain Pigskin, Firm Leather Cuff |
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Cuff Style | Safety Cuff |
| Weight | 0.13 LB |

