- Winter Liner
- Blue
features
- One universal size
- Flame-resistant treated outer shell
| Color | Blue |
| Lining | Sheep Thermal Lining |
| Material | Twill |
| Style | Standard, Extra Large Neck Flap |
| Closure Type | Velcro |
| Resistance | Cold Weather |
| Type | Standard |
| Climate Range | Severe Cold |
| Weight | 0.4 LB |

