- Camouflage Winter Liner
- Camouflage
| Style | Extra Large Neck Flap |
| Climate Range | Severe Cold |
| Material | Twill |
| Color | Camouflage |
| Lining | Sheep Thermal Lining |
| Closure Type | Velcro |
| Resistance | Cold Weather |
| Weight | 0.4 LB |
| Style | Extra Large Neck Flap |
| Climate Range | Severe Cold |
| Material | Twill |
| Color | Camouflage |
| Lining | Sheep Thermal Lining |
| Closure Type | Velcro |
| Resistance | Cold Weather |
| Weight | 0.4 LB |