- Nitrile Coated Kevlar® Gloves
- Large
| Cuff Style | Knit-Wrist |
| Resistance | Cut |
| Material | Kevlar® |
| Coating | Nitrile |
| Glove Size | Large |
| Weight | 0.15 LB |
| Cuff Style | Knit-Wrist |
| Resistance | Cut |
| Material | Kevlar® |
| Coating | Nitrile |
| Glove Size | Large |
| Weight | 0.15 LB |