- Nitrile Coated Kevlar® Gloves
- Medium
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Resistance | Cut |
| Coating | Nitrile |
| Material | Kevlar® |
| Weight | 0.13 LB |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Resistance | Cut |
| Coating | Nitrile |
| Material | Kevlar® |
| Weight | 0.13 LB |