- Nitrile Coated Kevlar® Gloves
- X-Small
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Resistance | Cut |
| Material | Kevlar® |
| Glove Size | X-Small |
| Weight | 0.11 LB |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Resistance | Cut |
| Material | Kevlar® |
| Glove Size | X-Small |
| Weight | 0.11 LB |