- Nitrile Coated Kevlar® Gloves
- 2X-Large
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Material | Kevlar® |
| Glove Size | 2X-Large |
| Resistance | Cut |
| Weight | 0.13 LB |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Material | Kevlar® |
| Glove Size | 2X-Large |
| Resistance | Cut |
| Weight | 0.13 LB |