- Nitrile Coated Gloves
- Nitrile
- Gray/Black
- Size Group: Small
| Coating | Nitrile |
| Lining | Nylon Knit |
| Cuff Style | Knit-Wrist |
| Color | Gray/Black |
| Glove Size | Small |
| Weight | 0.08 LB |
| Coating | Nitrile |
| Lining | Nylon Knit |
| Cuff Style | Knit-Wrist |
| Color | Gray/Black |
| Glove Size | Small |
| Weight | 0.08 LB |