- Nitrile Coated Gloves
- Nitrile
- Gray/Black
- Size Group: X-Small
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Lining | Nylon Knit |
| Color | Gray/Black |
| Glove Size | X-Small |
| Weight | 0.09 LB |
| Cuff Style | Knit-Wrist |
| Coating | Nitrile |
| Lining | Nylon Knit |
| Color | Gray/Black |
| Glove Size | X-Small |
| Weight | 0.09 LB |