- Nitrile Coated Gloves
- Nitrile
- Gray/Black
- Size Group: 2X-Large
| Glove Size | 2X-Large |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Color | Gray/Black |
| Lining | Nylon Knit |
| Weight | 0.11 LB |
| Glove Size | 2X-Large |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Color | Gray/Black |
| Lining | Nylon Knit |
| Weight | 0.11 LB |