- Latex Coated Gloves
- Latex
- Gray/Blue
- Size Group: Medium
| Lining | Cotton/Polyester 10-Cut Knit |
| Color | Gray/Blue |
| Glove Size | Medium |
| Coating | Latex |
| Style | Textured Palm & Fingers |
| Cuff Style | Knit-Wrist |
| Weight | 0.21 LB |
| Lining | Cotton/Polyester 10-Cut Knit |
| Color | Gray/Blue |
| Glove Size | Medium |
| Coating | Latex |
| Style | Textured Palm & Fingers |
| Cuff Style | Knit-Wrist |
| Weight | 0.21 LB |