- Latex Coated Gloves
- Latex
- Gray/Blue
- Size Group: Small
| Color | Gray/Blue |
| Cuff Style | Knit-Wrist |
| Glove Size | Small |
| Style | Textured Palm & Fingers |
| Coating | Latex |
| Lining | Cotton/Polyester 10-Cut Knit |
| Weight | 0.21 LB |
| Color | Gray/Blue |
| Cuff Style | Knit-Wrist |
| Glove Size | Small |
| Style | Textured Palm & Fingers |
| Coating | Latex |
| Lining | Cotton/Polyester 10-Cut Knit |
| Weight | 0.21 LB |