- Latex Coated Gloves
- Latex
- White/Blue
- Size Group: Men's
| Coating | Latex |
| Cuff Style | Knit-Wrist |
| Glove Size | Men's |
| Color | White/Blue |
| Lining | Cotton/Polyester 7-Cut Knit |
| Weight | 0.0 LB |
| Coating | Latex |
| Cuff Style | Knit-Wrist |
| Glove Size | Men's |
| Color | White/Blue |
| Lining | Cotton/Polyester 7-Cut Knit |
| Weight | 0.0 LB |