- Winter Liner
- Yellow
| Style | Standard |
| Color | Yellow |
| Material | Single layer denim |
| Closure Type | Velcro |
| Resistance | Cold Weather |
| Climate Range | Mild Cold |
| Lining | Napped Cotton |
| Type | Standard |
| Weight | 0.14 LB |
| Style | Standard |
| Color | Yellow |
| Material | Single layer denim |
| Closure Type | Velcro |
| Resistance | Cold Weather |
| Climate Range | Mild Cold |
| Lining | Napped Cotton |
| Type | Standard |
| Weight | 0.14 LB |