- Latex Coated Gloves
- Yellow
- 18 mil
- 12" Long
- Medium
features
- Chemical-, puncture- and tear-resistant
- Embossed palm and fingers give extra grip
- Flock lining for comfort
- Premium yellow latex, 18 mil
- Pinked cuff
- Individually packaged
- Maintenance, general labor, janitorial, food service
| Thickness Specification | 18 mil |
| Color | Yellow |
| Glove Size | Medium |
| Thickness | 18 mil |
| Material | Natural Latex |
| Length | 12 in |
| Weight | 0.2 LB |

