- Cape Sleeve
- Size Group: Large
- Lava Brown
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Size Group | Large |
| Material | Split Cowhide |
| Type | Cape Sleeve |
| Weight | 2.57 LB |
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Size Group | Large |
| Material | Split Cowhide |
| Type | Cape Sleeve |
| Weight | 2.57 LB |