- Cape Sleeve
- Size Group: X-Large
- Lava Brown
| Material | Split Cowhide |
| Type | Cape Sleeve |
| Resistance | Heat, Abrasion |
| Size Group | X-Large |
| Color | Lava Brown |
| Weight | 3.12 LB |
| Material | Split Cowhide |
| Type | Cape Sleeve |
| Resistance | Heat, Abrasion |
| Size Group | X-Large |
| Color | Lava Brown |
| Weight | 3.12 LB |