- PVC Dot String Knit Gloves
- Size Group: Men's
- Natural White
| Color | Natural White |
| Cuff Style | Knit-Wrist |
| Glove Size | Men's |
| Style | Dots 1 Side |
| Material | Cotton/Polyester |
| Glove Type | Knit |
| Weight | 0.0 LB |
| Color | Natural White |
| Cuff Style | Knit-Wrist |
| Glove Size | Men's |
| Style | Dots 1 Side |
| Material | Cotton/Polyester |
| Glove Type | Knit |
| Weight | 0.0 LB |