- Winter Liner
- Light-Green
features
- One universal size
- Flame-resistant treated outer shell
| Resistance | Cold Weather |
| Closure Type | Velcro |
| Style | Standard, Extra Large Neck Flap |
| Material | Twill |
| Color | Light-Green |
| Climate Range | Severe Cold |
| Type | Standard |
| Lining | Sheep Thermal Lining |
| Weight | 0.46 LB |

