- Tig Welding Gloves
- Size Group: Large
- Blue Back, White Front
| Glove Size | Large |
| Lining | Unlined |
| Usage | TIG Welding |
| Cuff Style | Safety Cuff |
| Material | Capeskin Palm, Side Split Cowhide Back & Cuff |
| Color | Blue Back, White Front |
| Style | Standard, Gunn-Straight Thumb |
| Cuff Length | 2 in |
| Resistance | Heat, Abrasion |
| Weight | 0.26 LB |

