- PVC Coated Gloves
- Yellow
- 14" Long
- Gauntlet Cuff Style
- Chemical Resistant
features
- Breathable yellow PVC coating on a soft, comfortable cotton interlock or jersey liner
- Jersey lining offers moderate warmth and cushion, while interlock lining wicks away perspiration and keeps hands cool and comfortable
- Abrasion-resistant for excellent durability
- Choose a smooth finish for good grip in dry conditions or semi-rough finish, which enhances grip in wet or oily conditions
- Minimal absorption of water, oil and grease
- Replaces cotton, light-to-medium leather and goatskin gloves
| Color | Yellow |
| Length | 14 in |
| Coating | PVC |
| Resistance | Chemical |
| Cuff Style | Gauntlet |
| Lining | Interlock |
| Glove Size | Men's |
| Weight | 0.4 LB |

