- PVC Coated Gloves
- PVC
- Black
- Size Group:
| Usage | General Protection |
| Finish | Smooth |
| Resistance | Chemical |
| Lining | Interlock |
| Color | Black |
| Coating | PVC |
| Style | Gauntlet |
| Cuff Style | Knit-Wrist |
| Weight | 0.4 LB |
| Usage | General Protection |
| Finish | Smooth |
| Resistance | Chemical |
| Lining | Interlock |
| Color | Black |
| Coating | PVC |
| Style | Gauntlet |
| Cuff Style | Knit-Wrist |
| Weight | 0.4 LB |