- PVC Coated Gloves
- Black
| Finish | Rough |
| Cuff Style | Gauntlet |
| Resistance | Chemical |
| Style | Gauntlet |
| Color | Black |
| Glove Type | Canvas |
| Lining | Jersey |
| Length | 14 in |
| Material | PVC |
| Coating | PVC |
| Weight | 0.5 LB |
| Finish | Rough |
| Cuff Style | Gauntlet |
| Resistance | Chemical |
| Style | Gauntlet |
| Color | Black |
| Glove Type | Canvas |
| Lining | Jersey |
| Length | 14 in |
| Material | PVC |
| Coating | PVC |
| Weight | 0.5 LB |