- Visor
- Light Green
| Type | Visor |
| Color | Light Green |
| Binding | Aluminum Bound |
| Height | 8 in |
| Material | PETG |
| Thickness Specification | 0.0400 in |
| Weight | 0.0 LB |
| Type | Visor |
| Color | Light Green |
| Binding | Aluminum Bound |
| Height | 8 in |
| Material | PETG |
| Thickness Specification | 0.0400 in |
| Weight | 0.0 LB |