- Premium Welding Gloves
- Size Group: Medium
- Gold
| Resistance | Heat, Abrasion |
| Color | Gold |
| Cuff Style | Leather Cuff |
| Glove Size | Medium |
| Material | Grain Cowhide |
| Cuff Length | 4 in |
| Style | Gunn Pattern |
| Lining | Unlined Reversed Grain |
| Weight | 0.92 LB |
| Resistance | Heat, Abrasion |
| Color | Gold |
| Cuff Style | Leather Cuff |
| Glove Size | Medium |
| Material | Grain Cowhide |
| Cuff Length | 4 in |
| Style | Gunn Pattern |
| Lining | Unlined Reversed Grain |
| Weight | 0.92 LB |