- Rainsuit
- Size Group: Medium
- Yellow
| Material | PVC/Polyester |
| Color | Yellow |
| Size Group | Medium |
| Thickness Specification | 0.3500 mm |
| Weight | 3.0 LB |
| Material | PVC/Polyester |
| Color | Yellow |
| Size Group | Medium |
| Thickness Specification | 0.3500 mm |
| Weight | 3.0 LB |