- Rainsuit
- Size Group: 3X-Large
- Yellow
| Material | PVC/Polyester |
| Color | Yellow |
| Size Group | 3X-Large |
| Thickness Specification | 0.3500 mm |
| Weight | 1.75 LB |
| Material | PVC/Polyester |
| Color | Yellow |
| Size Group | 3X-Large |
| Thickness Specification | 0.3500 mm |
| Weight | 1.75 LB |