- Rainsuit
- Size Group: 2X-Large
- Yellow
| Thickness Specification | 0.3500 mm |
| Size Group | 2X-Large |
| Color | Yellow |
| Material | PVC/Polyester |
| Weight | 2.5 LB |
| Thickness Specification | 0.3500 mm |
| Size Group | 2X-Large |
| Color | Yellow |
| Material | PVC/Polyester |
| Weight | 2.5 LB |