- Rain Coat
- Size Group: 2X-Large
- Yellow
features
- Vented cape back, snap front closure with storm flap, detachable hood and corduroy collar
- Has two outside pockets
| Size Group | 2X-Large |
| Thickness Specification | 0.3500 mm |
| Material | PVC/Polyester |
| Color | Yellow |
| Length | 48 in |
| Weight | 2.08 LB |

