- Rain Coat
- Size Group: 4X-Large
- Yellow
| Material | PVC/Polyester |
| Thickness Specification | 0.3500 mm |
| Length | 48 in |
| Size Group | 4X Large |
| Color | Yellow |
| Weight | 2.29 LB |
| Material | PVC/Polyester |
| Thickness Specification | 0.3500 mm |
| Length | 48 in |
| Size Group | 4X Large |
| Color | Yellow |
| Weight | 2.29 LB |