- Rain Coat
- Size Group: Large
- Yellow
| Thickness Specification | 0.3500 mm |
| Material | PVC/Polyester |
| Color | Yellow |
| Length | 48 in |
| Size Group | Large |
| Weight | 2.08 LB |
| Thickness Specification | 0.3500 mm |
| Material | PVC/Polyester |
| Color | Yellow |
| Length | 48 in |
| Size Group | Large |
| Weight | 2.08 LB |