- Rain Coat
- Size Group: Medium
- Yellow
| Length | 48 in |
| Thickness Specification | 0.3500 mm |
| Color | Yellow |
| Size Group | Medium |
| Material | PVC/Polyester |
| Weight | 2.08 LB |
| Length | 48 in |
| Thickness Specification | 0.3500 mm |
| Color | Yellow |
| Size Group | Medium |
| Material | PVC/Polyester |
| Weight | 2.08 LB |