- Rain Coat
- Size Group: Small
- Yellow
| Color | Yellow |
| Material | PVC/Polyester |
| Length | 48 in |
| Size Group | Small |
| Thickness Specification | 0.3500 mm |
| Weight | 1.88 LB |
| Color | Yellow |
| Material | PVC/Polyester |
| Length | 48 in |
| Size Group | Small |
| Thickness Specification | 0.3500 mm |
| Weight | 1.88 LB |