- Rain Coat
- Size Group: X-Large
- Yellow
| Size Group | X-Large |
| Color | Yellow |
| Material | PVC/Polyester |
| Thickness Specification | 0.3500 mm |
| Length | 48 in |
| Weight | 2.08 LB |
| Size Group | X-Large |
| Color | Yellow |
| Material | PVC/Polyester |
| Thickness Specification | 0.3500 mm |
| Length | 48 in |
| Weight | 2.08 LB |