- Riding Rain Coat
- Size Group: 3X-Large
- Yellow
| Thickness Specification | 0.3500 mm |
| Style | Detachable Hood & Corduroy Collar |
| Color | Yellow |
| Material | PVC on Polyester |
| Closure Type | Snaps w/Storm Flap |
| Size Group | 3X-Large |
| Length | 60 in |
| Weight | 2.92 LB |
| Thickness Specification | 0.3500 mm |
| Style | Detachable Hood & Corduroy Collar |
| Color | Yellow |
| Material | PVC on Polyester |
| Closure Type | Snaps w/Storm Flap |
| Size Group | 3X-Large |
| Length | 60 in |
| Weight | 2.92 LB |