- Riding Rain Coat
- Size Group: Small
- Yellow
| Style | Detachable Hood & Corduroy Collar |
| Length | 60 in |
| Color | Yellow |
| Thickness Specification | 0.3500 mm |
| Size Group | Small |
| Material | PVC on Polyester |
| Closure Type | Snaps w/Storm Flap |
| Weight | 0.0 LB |
| Style | Detachable Hood & Corduroy Collar |
| Length | 60 in |
| Color | Yellow |
| Thickness Specification | 0.3500 mm |
| Size Group | Small |
| Material | PVC on Polyester |
| Closure Type | Snaps w/Storm Flap |
| Weight | 0.0 LB |